Shop All File Folders
Smead
File Folder End Tab 8-1/2 x 14", Manila, Pk100
Mfr # 27110
Zoro # G5022337
product price: $51.69
/pk 100, $0.52/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut Straight
Product Information
- Brand Smead
- MFR # 27110
- Zoro # G5022337
- UPC # 086486271103
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
File Folder Width | 15.25" |
File Folder Size Type | Legal |
File Folder Height | 9.5" |
Description
Folder,File,End Tb,Legal,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape Dispenser with 2 Rol, PK2 (3750-2-ST)
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- PLAYSTAR Monkey Ring Add On Kit Play St (PS 7744)
- SMEAD Classification Folder, Letter, 6 Section, Manila, PK10 (26835)
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- SMEAD Expanding File A-Z, Letter, 21 Pockets, Teal (70717)
- SMEAD Pocket Folder Flat Folder, Manila, PK100, Size: Letter (75700)
- SMEAD Smead® Kraft K Style Fastener Folders, Straight Cut, Top Tab, Legal, Brown, 50/Box (19813)
- SMEAD Folder, Hanging, Lgl, 1/5, Ast Pk (SMD64159)
- SMEAD Folder, Hang, Bxbtm, 3""Exp, Ltr Pk (SMD64279)
- Smead File Folders