Shop All File Folders
Smead
File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Expanded Width: 2"
Mfr # 29800
Zoro # G5022328
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Legal
Product Information
- Brand Smead
- MFR # 29800
- Zoro # G5022328
- UPC # 086486298001
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,End Tb,Clas,Legal,Gray,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Envelope, Top Load, Letter, Gn, PK5 (89543)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Yellow (63605)
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- SMEAD Pocket, File, 2/5 Tab, 1" Accordion (76487)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, PINK, 100PK (17634)
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- SMEAD Reinforced Tab Folder, Green, PK100, Tab Cut: Straight (12110)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- SMEAD File Jacket 8-1/2 x 11", Slash Cut, Assorted Colors, PK25 (75425)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, PK25 (UNV56638EE)
- Smead File Folders