Shop All File Folders
Smead
File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Color: Manila
Mfr # 24135
Zoro # G5022361
product price: $47.99
/pk 100, $0.48/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 24135
- Zoro # G5022361
- UPC # 086486241359
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 12.25" |
Description
Folder,Shf,1/3 In. Cut,Letter,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63 x 8.5, Clear, PK48 (314469BX)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- SCOTCH Packaging Tape, PK8 (3450-8)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Yellow, PK100, Tab Position: Assorted (12934)
- SMEAD Expanding File Jan-Dec, 12 Pocket, Letter, Redrope (70488)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- SMEAD Smead® 2" Capacity Closed Side Flexible Hanging File Pockets, Letter, Sky Blue, 25/Box (64250)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", RD (SMD81732)
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- Smead File Folders