Shop All File Folders
Smead
File Folder End Tab, 2 Fastener, Manila, PK50
Mfr # 34276
Zoro # G5384849
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 1-1/2"
- Color Manila
- Material Manila
- Size Letter
Product Information
- Brand Smead
- MFR # 34276
- Zoro # G5384849
- UPC # 086486342766
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 1-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 7/8" |
Folder Size | Letter |
Description
Folder,2 Fastener,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Blue PK (ZEB45620)
- NIFTY PRODUCTS Stretch Film, 18"x1500ft., Clear, PK4 (F18SF3)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- ZORO SELECT 110" x 8" Furniture Bags, 1 mil, Clear, PK 100 (4NZG6)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Center Position, Manila, PK100 (15332)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Red (73241)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, PINK, 100PK (17634)
- SMEAD Folder, Hanging, Ltr, 1/3, Gn Pk (SMD64037)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD14034)
- SMEAD Self-Adhesive Fastener, 1" Capacity, Brown, PK100 (68210)
- SMEAD Jacket, 2Pk, Ltr, Exp1, Asmt Pk (SMD89611)
- Smead File Folders