Shop All File Folders
Smead
File Folder, Antimicrobial, Manila, PK100
Mfr # 15338
Zoro # G5386459
product price: $53.99
/pk 100, $0.54/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 15338
- Zoro # G5386459
- UPC # 086486153386
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
File Folder Height | 9.5" |
File Folder Width | 14.63" |
File Folder Size Type | Legal |
Details
Item | File Folders with Antimicrobial Product Protection |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Antimicrobial, Acid-free |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Folder Material | 11-pt Manila |
File Tab Style | Top Tab |
File Tab Position | Assorted |
File Tab Color | Manila |
File Folder Expansion | 0.75" |
File Tab Cut | 1/3-Cut |
File Tab Material | 11-pt Manila |
File Folder Color | Manila |
Description
Folder,Antimicrobial,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- ENERGEL Pen, Gel Ink, 0.7mm Medium Point, 3/PK, Black PK (PENBLP77BP3A)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- SMEAD Two-Pocket Folder, Textured Paper, Black, PK25 (87853)
- SMEAD File Fastener Folder, Blue, Pk50 (12040)
- SMEAD Folder, Hng, Ltr, 1/3, Ers, Ft, M Pk (SMD64032)
- SMEAD Folder, Classf, 2Div, 2""Ex, Db Pk (SMD19035)
- SMEAD Top-tab Folders, 3/4" Exp, 2 Fastener/Pos 1and3, Lgl, 50/BX, MLA PK (SMD19537)
- SMEAD Folder, 1/3Cut, Ltr, We Pk (SMD12843)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- Smead File Folders