Shop All File Folders
Smead
File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100, Tab Cut: 2/5
Mfr # 10386
Zoro # G5022669
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 10386
- Zoro # G5022669
- UPC # 086486103862
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Width | 11.63" |
File Folder Height | 9.94" |
File Folder Size Type | Letter |
Description
Folder,2/3 In. Cut,Letter,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Stationary Cord Strapping Dispenser (EP-3020)
- BROTHER Super High Yield Yellow Toner Cartridge 6.5K YLD (TN436Y)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 5 1/2" x 10", Orange, 1000/Case (PL24)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- SMEAD File Pocket with 1-3/4" Expansion, Blue (73215)
- SMEAD Folder, File, Ltr, 1/3, Navy Pk (SMD13193)
- SMEAD Pressboard Folder, 1/3-Cut Tab, White, PK100, Tab Cut: 1/3 (12843)
- SMEAD Smead Manufacturing Company SMD74234 File Pocket- 5-.25in.Exp- Straight Cut- 14-.75in.x9-.50in.- KFT (SMD74234)
- SMEAD Smead Manufacturing Company SMD10540 Color Folders- 11-.63in.x9-.50in.- Assorted Colors (SMD10540)
- SMEAD Folder, Vertical, W/Case, 6Pk (SMD75406)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", BK (SMD81132)
- Smead File Folders