Shop All File Folders
Smead
File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100
Mfr # 10385
Zoro # G5022678
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 10385
- Zoro # G5022678
- UPC # 086486103855
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Height | 9.94" |
File Folder Width | 11.63" |
Description
Folder,2/3 In. Cut,Letter,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Laser Label Color Print 8Up, White, PK200 (6873)
- BLUE SKY Day Designer Wirebound Wall Calendar, 15 x 12, Navy Floral, 2020 (BLS103627)
- SAFCO Mail Station Riser (7752GR)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- SMEAD Pressboard Guides Vertical Tab Blank, PK50 (63235)
- SMEAD Smead® File Folders, 1/3 Cut Top Tab, Letter, Red, 100/Box (12743)
- SMEAD Folder, File, Ltr, 1/3, Navy Pk (SMD13193)
- SMEAD Pressboard Folder, Fastener, 2", PK25 (14910)
- SMEAD Pressboard Folder, 6 Section, PK10 (14000)
- SMEAD Pocket File, 3-1/2" Expansion, Blue (73225)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- Smead File Folders