Shop All File Folders
Smead
File Folder 2 Dividers, Letter, 2" Exp., Yellow, PK10
Mfr # 14064
Zoro # G5386888
original price:
$54.99
8% off
new price: $50.35
/pk 10, $5.04/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 14064
- Zoro # G5386888
- UPC # 086486140645
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size | Letter |
Description
Folder,Expanding,2 Divider,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- DYMO White Address Labels, White (DYM30251)
- ZORO SELECT Heat Activated Shrink Film 15" x 500 ft., PVC (4LT30)
- SHARPIE Highlighter, Wide Barrel, Yellow, PK12 (25005)
- SMEAD 2" File Folder 2 Divider, Letter, Bright Red, PK10 (14061)
- SMEAD 2" File Folder, 2 Divider, Letter, Dark Blue, PK10 (14062)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, LAVENDER, 100PK (17434)
- SMEAD 1-1/2" Pressboard Folder, 1/3 Tab, Letter, Manila, PK50 (14595)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD14034)
- SMEAD Pressboard Folder Top Tab, Red, PK10 (13703)
- SMEAD Jacket, File, Expndng, Ltr, Ast Pk (SMD75445)
- Smead File Folders