Shop All File Folders
Smead
File Fastener Folder, Manila, PK50
Mfr # 19587
Zoro # G5022416
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material 11 pt. Stock
- Size Legal
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 19587
- Zoro # G5022416
- UPC # 086486195874
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10 in |
File Size | Legal |
Tab Size | 1/2" |
Folder Size | Legal |
Paper Size | Legal |
Description
Classification File Folders, Tab Cut 2/5, Number of Fasteners 2, Number of Dividers 0, Height 10 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- EMI Lister Bandage Scissor, 5.5" w/Pocket Clip (1053)
- BROTHER Label Tape Cartridge 1", Black/Yellow (TZE651)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Red, PK6 (59136)
- SMEAD Recycled Folder, 1/3 Tab, Legal, Manila, PK100 (15339)
- SMEAD Smead® Folders, Two Fasteners, 1/3 Cut Assorted, Top Tab, Letter, Red, 50/Box (12740)
- SMEAD Two Pocket File Folder, Black, PK25 (87725)
- SMEAD Pressboard Folder, Hanging, Teal, PK25 (64074)
- SMEAD File Folder End Tab 8-1/2 x 14", Manila, Pk100 (27110)
- SMEAD Smead Manufacturing Company SMD70490 Monthly Expanding File- Jan-Dec- Legal- 15in.x10in.- BN (SMD70490)
- SMEAD Folder, File, Ltr, 1/3, Green Pk (SMD12143)
- Smead File Folders