Shop All File Folders
Smead
File Fastener Folder, Blue, Pk50
Mfr # 12040
Zoro # G5387597
product price: $67.45
/pk 50, $1.35/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Product Information
- Brand Smead
- MFR # 12040
- Zoro # G5387597
- UPC # 086486120401
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Folders,Fastener,Blue,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- C-LINE PRODUCTS Shop Ticket Holders, Vinyl, 12 x 9, PK50 (80129)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 6 in W x 4 1/2 in H (BIN 6-9)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- SMEAD File Two Fastener Folder, Green, Pk50 (12140)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SMEAD Pressboard Folder, FastenerAssorted, PK50 (11975)
- SMEAD Navy Blue Desk Folder, A-Z (89282)
- SMEAD Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14931)
- SMEAD Stadium File, 12 Pocket, Letter, Navy Blue (70211)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57711)
- Smead File Folders