Shop All File Folders
Smead
Expanding Wallet, Recycled, Red, PK10
Mfr # 71198
Zoro # G5416385
product price: $76.99
/pk 10, $7.70/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Tabless
- Material Redrope
Product Information
- Brand Smead
- MFR # 71198
- Zoro # G5416385
- UPC # 086486711982
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Details
Item | Recycled Redrope Wallet |
Color | Redrope |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Features | Tear Resistant, Elastic Closure, Tyvek Gusset, Flap, Reinforced Gusset |
Recycled Content | 1 |
Closure Type | Elastic Cord |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Wallet,Expanding,Recycled,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK48 (22248)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (CPENBK)
- PENDAFLEX Plastic Hanging File Folder Frame, Pk4 (PFX04444)
- SMEAD 4-Section Hanging Classification Folder- Pressboard/Kraft- Letter- Blue (SM33304)
- SMEAD SuperTab File Folder, 1/3-Cut Tab, Letter Size, Manila, PK48 (11920)
- SMEAD Hanging Pocket Folder Green, PK25 (64318)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- SMEAD Guide, Tab, Blank, Prsbrd, Ltr Pk (SMD50534)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73224)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Blue, Pk25 (PFX4153X2BLU)
- Smead File Folders