Shop All File Folders
Smead
Expanding Partition Wallet, 6 Pocket Folder, Cord
Mfr # 72373
Zoro # G5382968
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 5-1/4"
- Color Brown
- Tab Type Tabless
- Material Redrope
Product Information
- Brand Smead
- MFR # 72373
- Zoro # G5382968
- UPC # 086486723732
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Classic Expanding Wallets |
Color | Brown |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Features | Fully Lined Tyvek® Gussets |
Recycled Content | 0.3 |
Environmental Certification | SFI |
Total Number of Pockets | 6 |
Assembly Required | No |
Divider Thickness | 11 pt. |
Sheet Standard | Letter |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 6 |
Overall Expansion | 5.25" |
Closure Type | Elastic Cord |
Expansion Per Pocket | 0.88" |
Description
Wallet,Explanding,6 Pocket Folder,Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 18", Clear (R1318)
- TWIGGY CURVE BLADE SCISSORS BLU (35650)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 3/4", 200 ft. (SC3420)
- SMEAD Folder, Classf, Ltr, 2Div, Yw Pk (SMD14064)
- SMEAD Pressboard Folder, Interior, Legal, 1/3 Tab, Manila, PK100 (15230)
- SMEAD Smead® SuperTab File Folders, 1/3 Cut Top Tab, Legal, Manila, 100/Box (15301)
- SMEAD Smead® Slash Pocket Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 30/Box (10540)
- SMEAD File Folder End Tab, Straigt Cut, Manila, PK50 (24210)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100, Tab Position: Right of Center Position (10376)
- SMEAD File, Expand, No Flap, Ltr, A-Z Pk (SMD70425)
- Smead File Folders