Shop All File Folders
Smead
Expanding File 9.5x14.75", 3-1/2" Expansion
Mfr # 71055
Zoro # G4695960
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type Tabless
- Material Redrope
Product Information
- Brand Smead
- MFR # 71055
- Zoro # G4695960
- UPC # 086486710558
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Depth | 9 1/2" |
Details
Item | Redrope Expanding Wallets |
Color | Redrope |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Assembly Required | No |
Environmental Certification | SFI |
Closure Type | Cloth Tie |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Expanding File,9.5x14.75 In.,3.5 In. Exp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 12 x 12 Dark Cork Tiles 4, PK16 (12058-4)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- BROTHER INTERNATIONAL HighYield BlkToner cartridge 2 PK (TN-760-2PK)
- SMEAD Classification Folder, Red, PK10, Expanded Width: 3" (19095)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", RD (SMD81732)
- SMEAD Classification Folder, Gray-Green, PK10, Tab Cut: 2/5 (19076)
- SMEAD Smead® 3-1/2" Accordion Expansion File Pockets, 1/3 Tab, Lgl, Manila/Redrope, 10/Box (74624)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 25PK (74088)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, RED (74231)
- OXFORD Pocket for Ring Binder, Zipper, 9-1/2x6" (68599)
- Smead File Folders