Shop All File Folders
Smead
Expanding File 9-1/2 x 11-3/4", 5-1/4" Expansion
Mfr # 71073
Zoro # G4695881
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Tabless
- Material Redrope
Product Information
- Brand Smead
- MFR # 71073
- Zoro # G4695881
- UPC # 086486710732
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Redrope Expanding Wallets |
Color | Redrope |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Includes | Expanding WalletProtective Flap with Cloth Tie |
Features | Tyvek Gusset, Reinforced Gusset |
Recycled Content | 0.3 |
Sheet Standard | Letter |
Assembly Required | No |
Environmental Certification | SFI |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Closure Type | Cloth Tie |
Description
Expanding File,9.5x11.75 In.,5.25 In. Exp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- C-LINE PRODUCTS Sheet Protector, Tabs, Clear, PK8 (5587)
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 4", White, 50/Bundle (M654)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Purple, PK100 (13043)
- SMEAD Viewables Premium 3D hanging Folder Tabs and Labels, Assorted, 25PK (SMD64905)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- SMEAD Smead Manufacturing Pressboard Classification Folder- Yellow (14064)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9in FRONT, 1/3-CUT TABS, LETTER SIZE, 100PK (24134)
- SMEAD Folder, File, Ltr, 1/3, Teal Pk (SMD13143)
- UNIVERSAL Manila Folder 8-1/2 x 11", 1 Fastener, 1/3-Tab, PK50 (UNV13410)
- Smead File Folders