Shop All File Folders
Smead
Expanding File 8-1/2 x 11", 2" Expansion
Mfr # 77243
Zoro # G4696021
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Redrope
- Tab Type Tabless
- Material Redrope
Product Information
- Brand Smead
- MFR # 77243
- Zoro # G4696021
- UPC # 086486772433
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Expanding Wallets |
Color | Redrope |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Features | Flap Closure, Heavy Duty, Elastic Closure |
Thickness | 12.5 pt. |
Sheet Capacity | 600 |
Recycled Content | 0.3 |
Assembly Required | No |
Environmental Certification | SFI |
Accessibility | Top Load |
Sheet Standard | Letter |
Number of File Pockets | 1 |
Overall Expansion | 2" |
Pocket/Wallet Type | Files/Papers |
Closure Type | Elastic Cord |
Description
Expanding File,Letter,Cord,2 In. Expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 CYAN- (006R01512)
- UNITED SCIENTIFIC Laser Pointer, Green (GLP006)
- CYNAMED Eye Glasses Optician Tool Kit with Case (CYZR-0905)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63960)
- SMEAD Smead® Designer Assortment Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, 25/Box (64056)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Blue, Pk50 (75562)
- SMEAD Pressboard Folder, Hanging, Teal, PK25 (64074)
- SMEAD Smead® Pressboard Classification Folders, Letter, Six-Section, Green, 10/Box (14033)
- SMEAD Smead, CLASSIC EXPANDING PARTITION WALLETS, 5.25in EXPANSION, 6 SECTIONS, LEGAL SIZE, REDROPE (72375)
- SMEAD Folder, File, Lgl, 1/3, Yellow Pk (SMD17943)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81622)
- Smead File Folders