Shop All File Folders
Smead
Expandable File A-Z 15"x10", 21 Pocket
Mfr # 70320
Zoro # G5106766
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15"
- Color Brown
- Index Tab Type A to Z
- Tab Type Top Tab
- Material Redrope
Product Information
- Brand Smead
- MFR # 70320
- Zoro # G5106766
- UPC # 086486703208
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
File Size | Legal |
Details
Item | Tuff Expanding Files |
Color | Brown |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | 1/21-Cut |
Features | Elastic Closure, Reinforced Gusset |
Recycled Content | 0.3 |
File Tab Position | Assorted |
Pocket/Wallet Type | Files/Papers |
Closure Type | Elastic Cord |
Expansion Per Pocket | 0.88" |
Number of File Pockets | 21 |
Description
File,Expandable,15 In.x10 In.,A-Z,21Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR Eraser, Kneaded Ruber, Large (70531)
- ZORO SELECT 12" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK7)
- EPSON C33S020577 Black Ink Cartridge for ColorWorks TM-C3500 Label Printers (10533S020577)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- SMEAD Hanging File Folder, Assorted, PK25 (64020)
- SMEAD Smead® Slash Pocket Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 30/Box (10540)
- SMEAD Smead Manufacturing Company SMD10540 Color Folders- 11-.63in.x9-.50in.- Assorted Colors (SMD10540)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- SMEAD Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Navy, 25/Box (64057)
- SMEAD Smead® 1-31 Open Accordion Expanding File, 31 Pockets, Letter, Leather-Like Redrope (70467)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY ORANGE PACK OF 24 PK (1540639)
- Smead File Folders