Shop All Business Envelopes
Smead
Envelope, Side Load, Red, PK5
Mfr # 89527
Zoro # G7492059
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Opening Open Side
- Envelope Closure String & Button
- Closure String & Button
- Weight 0.382 lbs
Product Information
- Brand Smead
- MFR # 89527
- Zoro # G7492059
- UPC # 086486895279
- Country of Origin China
- Category Business Envelopes
Dimensions
Exterior Dimensions | 9.75 x 11.63 |
Details
Item | Envelopes/Mailers |
Material | Polypropylene |
Opening | Open Side |
Envelope Closure | String & Button |
Color | Transparent Red |
Closure | String & Button |
Weight | 0.382 lbs |
Seam Type | Weld |
Expansion | 1.25" |
Flap Type | Cheese Blade |
Exterior Material(s) | Polypropylene |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel, Brass Plated Deadbolt Lock Single Pack (S 4086)
- BRIARPATCH Pete the Cat® The Missing Cupcakes Game (01257)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR88)
- SEALER SALES PC Board for YC-600HL (PCB-YC-949B-YC-600HL)
- SMEAD Poly String/Button Envelope, Letter, Clear, PK5 (89521)
- SMEAD Envelope, Side Load, Letter, Blue, PK5 (89522)
- SMEAD Envelope, Top Load, Letter, Cr, PK5 (89540)
- SMEAD Envelope, Top Load, Red, PK5 (89547)
- SMEAD Poly Project Envelopes, PK10 (89519)
- SMEAD Envelope, Side Load, Hook-and-Loop, PK5 (89661)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- Smead Business Envelopes