Shop All Printer Labels
Smead
Dividers, Self-Adhesive, Letter, 2 Section, PK100
Mfr # 68021
Zoro # G5383351
product price: $31.89
/pk 100, $0.32/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Material 11-pt Manila
- Features Prepunched Slits—Slits accommodate twin-prong fasteners (fasteners sold separately).
- Size Letter
- Weight 3.639 lbs
Product Information
- Brand Smead
- MFR # 68021
- Zoro # G5383351
- UPC # 086486680219
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | Letter |
Details
Item | Dividers,Self-Adhesive,PK100 |
Color | Manila |
Material | 11-pt Manila |
Features | Prepunched Slits—Slits accommodate twin-prong fasteners (fasteners sold separately). |
Weight | 3.639 lbs |
Cover Material | 11-pt Manila |
Divider Color | Manila |
Description
Dividers,Self-Adhesive,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0319 Dia, 269 ft. (01-0319-014S)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699531)
- NIFTY PRODUCTS Packing List Envelope, 4.5"x5.5", PK1000 (PPE4BL)
- PACON Paper, Handwriting, White, PK500 (2421)
- SMEAD Label, Alphabetic, Color-Coded, Letter V, Orange, 500/Roll (67092)
- SMEAD Label, Alphabetic, Color-Coded, Letter O, Blue, 500/Roll (67085)
- SMEAD Labels, Color Coded, Number 7, Purple, 500/Roll (67377)
- SMEAD Labels, Color Coded, 5, Roll, Green (67375)
- SMEAD Labels, Color Coded, 1, Roll, Red (67371)
- SMEAD Label, Alphabetic, Color-Coded, L, Orange (67082)
- AVERY Avery® Removable Durable Labels, TrueBlock Technology, 4-3/4 x 3-1/2, White, 32/Pack (22827)
- Smead Printer Labels