Shop All File Folders
Smead
Classification Folder, Yellow, PK10, Expanded Width: 2"
Mfr # 18734
Zoro # G5386075
product price: $73.49
/pk 10, $7.35/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Yellow
- Material Pressboard
- Size Legal
Product Information
- Brand Smead
- MFR # 18734
- Zoro # G5386075
- UPC # 086486187343
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folder,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MMF INDUSTRIES COINTAINER, Automatic Coin Rolls, Nickels, $2, 1900 Wrappers/roll (50005)
- TOPS Teleph1 Message Book, Fax/Mobile Section (4009)
- CARSON DELLOSA All Are Welcome Gather Together. Lets All Take Part. Poster (106056)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla, PK100 (10330)
- SMEAD Wallets, Expanding, Elastic Cord, PK10, Size: Legal (71111)
- SMEAD Folder, Classf, Lgl, 3Div, Gygn Pk (SMD19093)
- SMEAD Expanding File Jan-Dec, Letter, Redrope (70388)
- SMEAD Hanging File Folders- 1/5 Tab- 11 Point Stock- Legal- Assorted Colors- 25/Box (SM33299)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, GREEN (73226)
- SMEAD Fastener Folder, 1/3 Assorted, Letter, 50/BX, Manila PK (SMD14555)
- Smead File Folders