Shop All File Folders
Smead
Classification Folder, Letter, 6 Section, Manila, PK10
Mfr # 26835
Zoro # G5385180
product price: $69.99
/pk 10, $7.00/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 2"
- Color Manila
- Material Manila
- Size Letter
Product Information
- Brand Smead
- MFR # 26835
- Zoro # G5385180
- UPC # 086486268356
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Classification Folder,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Button Magnet Display, PK40 (711D)
- PACON Colored Paper, Orange, PK500 (102218)
- PARTNERS BRAND Heavy-Duty Boxes, 18" x 12" x 12", Kraft, 25/Bundle (HD1812)
- DECKER TAPE PRODUCTS Label, DL1010, FRAGILE, 4" X 4", 500 labels/roll (DL1010)
- SMEAD Smead 3-1/2in Accordion Expansion File Pocket, Straight Tab, Lgl, Manila/Redrope, 10/Bx (74264)
- SMEAD Wallet, 2""Expnd, 11Pt, Ltr, Ast Pk (SMD77251)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64279)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- PENDAFLEX EARTHWISE Pressboard Folders, 1/3 Cut, Letter, PK25 (61542)
- Smead File Folders