Shop All File Folders
Smead
Classification Folder, Dark Blue, PK10, Expanded Width: 2"
Mfr # 19035
Zoro # G5385996
product price: $94.99
/pk 10, $9.50/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Dark Blue
- Material Pressboard
- Size Legal
Product Information
- Brand Smead
- MFR # 19035
- Zoro # G5385996
- UPC # 086486190350
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folders,Dark Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- BROTHER BROTHERCOMPHLL6200DWL6250DW/L6300/MFCL6700DWL6750DW/L6800DW/L6900DW (TN-880)
- FISCH Pen Drill (FSN-322641)
- BROTHER INTERNATIONAL Standard Yield Yellow (TN431Y)
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- SMEAD Smead Manufacturing Company SMD70430 Expanding Files- No Flap- A-Z- Legal Size- 15in.x10in. (SMD70430)
- SMEAD Fastener Folder, 1/3 Cut Tab, Letter, 25/BX, Green PK (SMD14938)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tabs, Letter, Assorted, 12/Pack (11641)
- SMEAD Folder, Hanging, Ltr, 1/3, Ast Pk (SMD64020)
- SMEAD Top Tab Colored 2-Fastener Folders, 1/3-Cut Tabs, Letter, Purple, PK50 (13040)
- MADE-TO-STICK FasTab Hanging File Folders- 1/3 Tab- Letter- Moss Green- 20/Box, 20PK (MA196803)
- Smead File Folders