Shop All Binders
Smead
Binder Cover 11 x 17", Red
Mfr # 81777
Zoro # G7492725
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material 20-pt. Premium Pressboard
- Binder Features Top Opening—Holes 8.5" center to center.
- Size 11 x 17
- Sheet Capacity 750
Product Information
Dimensions
Size | 11 x 17 |
Sheet Size | 11 x 17 |
Details
Color | Red |
Material | 20-pt. Premium Pressboard |
Binder Features | Top Opening—Holes 8.5" center to center. |
Item | Cover,Binder,11x17",Red |
Sheet Capacity | 750 |
Fastener Type | Two-Piece Prong Fastener |
Back Cover Color(s) | Red |
Report Cover Quantity | 1 |
Center To Center | 8.5" |
Sheet Type | Punched |
Cover Material(s) | 25-pt. Premium Pressboard |
Spine Color(s) | Red |
Fastener Material | Metal |
Number of Fasteners | 1 |
Capacity Range [Max] | 3" |
Weight | 0.455 lbs |
Front Cover Color(s) | Red |
Description
Cover,Binder,11x17 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Sign Pen Color Marker, Extra-Fine Bullet Tip, Assorted Colors, PK12 (S52012)
- ZORO SELECT Strapping, Polyester Cord, 1640 ft. L (16P074)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Black (2681B)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- SMEAD Pocket, Lbl, Pulls, Mla, PK45 (68001)
- SMEAD Binder Cover, Black (81179)
- SMEAD Smead® Three-Ring Binder Index Dividers, 8.5"W x 11"L, 5 Tabs, 4 Sets, White (89415)
- SMEAD Binder Cover, Black (81125)
- SMEAD 3-Ring Binder Divider, Pk20 (89415)
- SMEAD Cover Binder, Blue (81050)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 2" Capacity, Black (UNV20981***)
- Smead Binders