Shop All File Folders
Smead
2" File Folder, 2 Divider, Letter, Green, PK10
Mfr # 14063
Zoro # G5386897
product price: $38.89
/pk 10, $3.89/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Green
- Material Pressboard
- Size Letter
Product Information
- Brand Smead
- MFR # 14063
- Zoro # G5386897
- UPC # 086486140638
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size | Letter |
Description
Folder,Expanding,2 Divider,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Full Size Moving Blanket, 72" X 80", medium weight, 2 color (FFMB)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK100 (2WFV5)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Black/Silver, PK60 (UNV11060)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- SMEAD Smead® 2-Ply Top File Jackets, 2" Accordion Expansion, Letter, 11 Point Manila, 50/Box (75560)
- SMEAD Fastener Folder, 1" Exp, 1/3-cut Tab, Legal, 25/BX, BE PK (SMD20000)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Expanded Width: 2" (29800)
- SMEAD Pocket Folder, Tearproof 7", PK5 (73395)
- SMEAD Folder, File, Ltr, 1/3, Navy Pk (SMD13193)
- CARDINAL BRANDS Cardinal Brands- Inc CRD84012CB Dividers- Expanding Pocket- 5-Tab- 11in.x8-.50in.- Multicolor (CRD84012CB)
- Smead File Folders