Shop All File Folders
Smead
2" File Folder, 2 Divider, Letter, Dark Blue, PK10
Mfr # 14062
Zoro # G5386906
product price: $53.85
/pk 10, $5.39/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 14062
- Zoro # G5386906
- UPC # 086486140621
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size | Letter |
Description
Folder,Expanding,2 Divider,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD 2Pk Blk China Marker (2173PP)
- AVERY White Removable Multipurpose Label, PK10 (6470)
- FLIPSIDE PRODUCTS 36 x 48 Cork Bulletin Board (10099)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- SMEAD 2" File Folder 2 Divider, Letter, Bright Red, PK10 (14061)
- SMEAD File Folder 2 Dividers, Letter, 2" Exp., Yellow, PK10 (14064)
- SMEAD Pressboard Guides Flat Metal (A-Z), PK25 (63276)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10347)
- SMEAD Folders Single-Ply Tab, Green, PK100 (12143)
- SMEAD 2" Pressboard Fastener Folder, 2/5Tab, Letter, Gray Green, PK25 (14982)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- Smead File Folders