Shop All File Folders
Smead
1-1/2" Pressboard Folder, 1/3 Tab, Letter, Manila, PK50
Mfr # 14595
Zoro # G5386669
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Expanded Width 1-1/2"
- Color Manila
- Material Manila
- Size Letter
Product Information
- Brand Smead
- MFR # 14595
- Zoro # G5386669
- UPC # 086486145954
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Expanded Width | 1-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Heavyweight Manila Fastener Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Reinforced Tab |
Thickness | 14 pt. |
Recycled Content | 0.1 |
Cover Material | 14-pt Manila |
Cover Tab Position | Assorted |
Cover Tab Style | Top Tab |
Total Number of Fasteners | 2 |
Cover Color | Manila |
Cover Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Cover Fastener Capacity | 2" |
Description
Pressboard Folder,Expanding,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.001g Readability (MX-50)
- PRANG Crayons, Large, Lift Lid Box, 8 Colors Per Box, 12PK (51800)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- BLUELINE Hardbound Composition Books, Blue (REDA982)
- SMEAD Pressboard Fastener Folders, Letter, 1/3 Tab, Blue, PK25 (14937)
- SMEAD Pocket FileToptab, Recycled, Red, PK25 (73205)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ORANGE, 100PK (10259)
- SMEAD Guide Height Folders, 2 Fasteners, 2/5 ROC, Legal, 50/BX, Kraft PK (SMD19880)
- SMEAD File Fastener Folder, Manila, PK50 (14538)
- SMEAD Dividers for Mortgage Folder, PK12 (78278)
- C-LINE PRODUCTS Portfolio 8-1/2 x 11", 2 Pocket, Black, Pk25 (33951)
- Smead File Folders