Shop All Push On Hose Fittings
Smc
Y Union, 6mmx8mm, TubexTube
Mfr # KQ2U06-08A
Zoro # G5048285
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Wye
- Tube Size 6 x 8mm
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2U06-08A
- Zoro # G5048285
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6 x 8mm |
Overall Length | 31 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22200 Spherical Roller Bearing, 22213EXQW33C3 (22213EXQW33C3)
- DAYTON Coupling, Rigid Steel (3ZN45)
- MARATHON MOTORS Vector Motor, 5 HP, 15 ft.-lb., 230/460V (184THFW7726)
- FESTO Standards-Based Cylinder DSBC-80-70-PPVA-N3 (DSBC-80-70-PPVA-N3)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-36AS)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/32x1/4 (KQ2L03-07A)
- SMC Plug, Tube 3/8 In, Brass and PBT (KQ2P-11)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M5A)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- Smc Hose Fittings