Shop All Push On Hose Fittings
Smc
Y Union, 6mm, TubexTube
Mfr # KQ2U06-00A
Zoro # G5048321
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Wye
- Color White
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2U06-00A
- Zoro # G5048321
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 30 3/32 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 3/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Relief Valve Assy (DA8802900SR)
- EATON AEROQUIP Adapter, MNPT to Male JIC, 90 Deg Elbow (2024-16-16S)
- GATES Truflex V-Belts, 2L150 (2L150)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX850 (6/3VX850)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-03AS)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-36AS)
- SMC 1/2" Tube 316 SS Straight Union (KQG2H13-00)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-01AS)
- SMC 5/32" Tube 316 SS Bulkhead Union (KQG2E04-00)
- FESTO Push-In Cap QSC-4 (QSC-4)
- Smc Push On Hose Fittings