Shop All Push On Hose Fittings
Smc
Y Union, 5/16 in.x3/8 in., TubexTube
Mfr # KQ2U09-11A
Zoro # G5048391
original price:
$7.00
12% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Wye
- Tube Size 5/16 in x 3/8 in
- Standards RoHS
Product Information
- Brand Smc
- MFR # KQ2U09-11A
- Zoro # G5048391
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in x 3/8 in |
Overall Length | 35 5/16 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in, 5/16 in |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/8-C)
- PROLUBE Grease Fitting, 80Pcs, Metric Assortment (43973)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (6X390)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-01AS)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- SMC Male Adapter, 1/8 in., TubexMale BSPT (KQ2H01-01AS)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-34AS)
- DIXON King Combo ST Nipple, 2-1/2", NPT 2" (STC3025)
- Smc Push On Hose Fittings