Shop All Push On Hose Fittings
Smc
Y Union, 5/16 in., TubexTube
Mfr # KQ2U09-00A
Zoro # G5048434
original price:
$5.69
5% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Wye
- Tube Size 5/16 in
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2U09-00A
- Zoro # G5048434
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 33 3/16 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2 Keyway Taper Locking Bushing (2517X2 KWY 1/2X1/4)
- D&D Timing Belt, 8M, 32 x 800mm PL, T100 (800-8M-32)
- BROWNING EPDM Notched Belt 98% Efficient (BX42)
- LUBRIPLATE Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid (L0760-060)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E07-00)
- SMC Bulkhead Union Elbow, 90 Deg, 5/16 in. (KQ2LE09-00A)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- SMC Union Tee, 5/32 in., TubexTube (KQ2T03-00A)
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- Smc Push On Hose Fittings