Shop All Push On Hose Fittings
Smc
Y Union, 3/16 in., TubexTube
Mfr # KQ2U05-00A
Zoro # G5000046
original price:
$3.45
8% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Wye
- Temp. Range 23 Degrees to 140 Degrees F
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Product Information
- Brand Smc
- MFR # KQ2U05-00A
- Zoro # G5000046
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Overall Length | 29 19/32 mm |
Fitting Side C Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Side C Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Duo Tubing PUN-H-6X1-DUO (PUN-H-6X1-DUO)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- TB WOODS G-Flex Grid Coupling, 1090T Grid (1090G)
- HHIP TPGH-321 TiN Coated C-6 Carbide Insert (6025-2321)
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M6A)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-37AS)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- SMC Female Elbow, 90 Deg, 1/8 in., TubexFNPT (KQ2LF01-35A)
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- FESTO Blanking Plug QSMC-3H (QSMC-3H)
- Smc Hose Fittings