Shop All Push On Hose Fittings
Smc
Y Union, 1/8 in.x1/4 in., TubexTube
Mfr # KQ2U01-07A
Zoro # G5048172
original price:
$8.57
11% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Wye
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Color White
Product Information
- Brand Smc
- MFR # KQ2U01-07A
- Zoro # G5048172
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in x 1/4 in |
Overall Length | 30 5/16 mm |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6004-2RS KBC)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182016)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB94 (3TB94)
- CHICAGO PNEUMATIC Tune Up Kit (2050562663)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M5A)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x1/2 (KQ2L09-13A)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-02AS)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- FESTO Push-In L-Connector QSML-6 (QSML-6)
- Smc Push On Hose Fittings