Shop All Push On Hose Fittings
Smc
Y Union, 1/4 in.x5/16 in., TubexTube
Mfr # KQ2U07-09A
Zoro # G5000125
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Wye
- Fittings Sub-Category Wyes
- Color White
Product Information
- Brand Smc
- MFR # KQ2U07-09A
- Zoro # G5000125
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in x 5/16 in |
Overall Length | 32 5/16 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Wye Union, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS13H, Pressure Line, 10 micron, Outside-In (MF0058554)
- FERNCO COUPLE FLEX 6""X6"" CLAY (P1002-66)
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT5)
- DAYTON DC Speed Control, 90VDC, 4A, IP30 (2PUX3)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-04AS)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-36A)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-03AS)
- SMC Bulkhead Union Elbow, 90 Deg, 3/8 in. (KQ2LE11-00A)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-35AS)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-02A)
- FESTO Push-In T-Connector CQT-22-15 (CQT-22-15)
- Smc Hose Fittings