Shop All Push On Hose Fittings
Smc
Y Plug-In, 5/32 in., TubexPlug-In
Mfr # KQ2U03-99A
Zoro # G5003004
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Plug In Wye
- Standards RoHS
- Tube Size 5/32 in
Product Information
- Brand Smc
- MFR # KQ2U03-99A
- Zoro # G5003004
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Overall Length | 44 13/16 mm |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Description
Wye Plug-In, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x 1/4" Male BSPP (G) (NSC06-G02)
- ATRA-FLEX 2-1/4In Flexible Coupling (M2)
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 6PK (AZKL081C6)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-03AS)
- SMC Union Tee, 5/32 in., TubexTube (KQ2T03-00A)
- SMC Male Adapter, 3/16 in., TubexMale BSPT (KQ2H05-01AS)
- SMC Tee, 8mmx6mm, TubexTube (KQ2T08-06A)
- SMC Y Plug-In, 1/8 in., TubexPlug-In (KQ2U01-99A)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-02AS)
- FESTO Push-In Fitting QS-3/8-8 (QS-3/8-8)
- Smc Push On Hose Fittings