Shop All Push On Hose Fittings
Smc
Y Plug-In, 5/16 in., TubexPlug-In
Mfr # KQ2U09-99A
Zoro # G5000222
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Plug In Wye
- Stem OD 5/16 in
- Standards RoHS
Product Information
- Brand Smc
- MFR # KQ2U09-99A
- Zoro # G5000222
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 52 3/32 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Description
Wye Plug-In, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- DURA-SURE TORQUE Timing Belt, S5M, 10 x 1250mm PL, T250 (100-S5M-1250)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- TIMKEN TRB Single Cone <4 OD, A6062-2 (A6062-2)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-32A)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-02AS)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-01AS)
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-32A)
- Smc Hose Fittings