Shop All Push On Hose Fittings
Smc
Y Branch, 6mm, TubexR(PT)
Mfr # KQ2U06-M5A
Zoro # G5000082
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Body Material Polybutylene Terephthalate
- Color White
Product Information
- Brand Smc
- MFR # KQ2U06-M5A
- Zoro # G5000082
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5 mm |
Tube Size | 6mm |
Hex Size | 12 mm |
Overall Length | 35 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Pipe Size | 5 mm |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Metric, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-50-PPV (DNC-50-50-PPV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron (ZX-PR3033)
- CARTER BEARINGS 3.25", Hi-Roller, Plain (PHR-325-A)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-03AS)
- SMC 3/8" Tube 316 SS Straight Union (KQG2H11-00)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-36AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-33AS)
- SMC Male Elbow, 45 Deg, 6mm, TubexR(PT) (KQ2K06-M6A)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- SPEEDAIRE Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN8)
- Smc Hose Fittings