Shop All Push On Hose Fittings
Smc
Y Branch, 6mm, TubexMale BSPT
Mfr # KQ2U06-02AS
Zoro # G5048276
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Fittings Sub-Category Wyes
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2U06-02AS
- Zoro # G5048276
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 14 mm |
Pipe Size | 1/4 in |
Tube Size | 6mm |
Overall Length | 42 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side C Pipe Size | 1/4 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 42 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-7/8" Top Width, 5 Ribs (11X977)
- BESTORQ Kevlar V-Belt, A38LG (A38LG)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0616)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (1L698)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x3/8 (KQ2L07-11A)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y13-35AS)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- SMC Hex Socket Head Male Adapter, 1/8 in. (KQ2S01-32A)
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFL6)
- Smc Push On Hose Fittings