Shop All Push On Hose Fittings
Smc
Y Branch, 5/16 in., TubexMNPT
Mfr # KQ2U09-35AS
Zoro # G5081517
original price:
$7.00
18% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Tube Size 5/16 in
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2U09-35AS
- Zoro # G5081517
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Overall Length | 45 3/32 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/4 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 45 3/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 12.25 inch OD (2AK124x1)
- SKF SKF-206-Z, Max Type Ball Brgs, 206Z (206-Z)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-12A)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexUNF (KQ2L03-32A)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-37AS)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- Smc Hose Fittings