Shop All Push On Hose Fittings
Smc
Y Branch, 4mm, TubexMale BSPT
Mfr # KQ2U04-01AS
Zoro # G5039693
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Body Material Polybutylene Terephthalate
- Hex Size 10 mm
Product Information
- Brand Smc
- MFR # KQ2U04-01AS
- Zoro # G5039693
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Tube Size | 4mm |
Pipe Size | 1/8 in |
Overall Length | 36 1/2 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side C Pipe Size | 1/8 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" DR THIN WALL UNIV JOINT W/ BALL RETAINER (1129TUJ)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/4 In (B 1 1/4)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (BX89/03)
- SMC 1/2" Tube 316 SS 90 Degree Union Elbow (KQG2L13-00)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-01AS)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-37AS)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-03AS)
- SMC Y Branch, 3/16 in., TubexMale BSPT (KQ2U05-02AS)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Branch Tee (KQG2T11-N02S)
- SMC Plug-In Elbow, 90 Deg, 8mm, TubexPlug-In (KQ2L08-99A)
- Smc Hose Fittings