Shop All Push On Hose Fittings
Smc
Y Branch, 3/8 in., TubexMNPT
Mfr # KQ2U11-36AS
Zoro # G5083976
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Hex Size 11/16 in
- Basic Material Plastic
Product Information
- Brand Smc
- MFR # KQ2U11-36AS
- Zoro # G5083976
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Overall Length | 50 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 50 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- MAIN FILTER Hydraulic Filter, replaces WIX D94G06GA, 5 micron, Outside-In (MF0594619)
- SMC 1/4" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N02S)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 1/4" Male NPT (NSC1/4-N2)
- Smc Push On Hose Fittings