Shop All Push On Hose Fittings
Smc
Y Branch, 3/8 in., TubexMNPT
Mfr # KQ2U11-35AS
Zoro # G5048443
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Standards RoHS
- Pipe Size 1/4 in
Product Information
- Brand Smc
- MFR # KQ2U11-35AS
- Zoro # G5048443
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Overall Length | 48 19/32 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 48 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MP (2404-16-24)
- SKF SKF 63005 2RS1, Single Row Ball Bearings (63005 2RS1)
- LUBRIPLATE Iso-68 Tacky Fluid For Way And Bearing Applications (L0242-035)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-03AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-03AS)
- SMC 1/4" Plug-In Elbow, 90 Deg, TubexPlug-In (KQ2L07-99A)
- SMC Tee, 1/8 in.x5/32 in., TubexTube (KQ2T01-03A)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 6mm (NSF06)
- Smc Push On Hose Fittings