Shop All Push On Hose Fittings
Smc
Y Branch, 1/4 in., TubexMale BSPT
Mfr # KQ2U07-03AS
Zoro # G5048303
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Wye
- Temp. Range 23 Degrees to 140 Degrees F
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2U07-03AS
- Zoro # G5048303
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 43 19/32 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Wye Branch, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-200)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B16SS (40B16SS)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- RYCO Hose, 3/8"x36", 5100 psi, MaleNptxFemaleJic (T5006D-036-20902040-0609)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-01AS)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-32A)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- FESTO Push-In L-Connector QSL-4H (QSL-4H)
- Smc Push On Hose Fittings