Shop All Solenoid Air Control Valves
Smc
Valve Manifold, 4 Station, 1/4 NPT
Mfr # SS5Y7-42-04-02T
Zoro # G5320095
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SY7000 Series Base Mounted Valves
- Number of Valve Stations 4
- Valve Port Size 1/4 in
- Series SY7000
- Cv 0.75
Product Information
- Brand Smc
- MFR # SS5Y7-42-04-02T
- Zoro # G5320095
- Country of Origin China
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Width (In.) | 3 1/8 in |
Height (In.) | 1 5/8 in |
Length (In.) | 4 in |
Details
Item | Valve Manifold |
For Use With | Mfr. No. SY7000 Series Base Mounted Valves |
Number of Valve Stations | 4 |
Series | SY7000 |
Cv | 0.75 |
NPT Port (In.) | 1/4 |
Number of Stations | 4 |
Includes | Manifold |
Description
Valve Manifold, For Use With Mfr. No. SY7000 Series Base Mounted Valves, Number of Valve Stations 4, Valve Port Size 1/4 in, Cv 0.75, Solenoid Valve Manifold, SY7000 Series, Length (In.) 4 in, Width (In.) 3 1/8 in, Height (In.) 1 5/8 in, Includes Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 30 Stroke - 3 Rod (216145)
- SKF SKF-6311 2Z, Single Row Ball Brgs, 6311 2Z (6311 2Z)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- SMC Solenoid Air Control Valve, 24VDC (VFS3200-5FZ)
- SMC Solenoid Air Control Valve, 24VDC (VQ2101-51)
- SMC Valve, 3000 Size, 5 Port, 2 Psition, 24VDC (SY3140-5LOU)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7140-5LZ)
- SMC Valve, 1/4"Port, 2 Position, 24VDC, Subplte (SY7120-5D-02T)
- SMC Solenoid Air Control Valve, 24VDC (SV3100-5FU)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SD-120-A)
- Smc Solenoid Air Control Valves