Shop All Vacuum Water Separators
Smc
Vacuum Water Separator, 3/8 In
Mfr # AMJ3000-N03B
Zoro # G4870643
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 200 lpm
- Port Size 3/8 in
- Port Type NPT Thread
- Configuration Inline
- Filtration Water Removing Element
Product Information
- Brand Smc
- MFR # AMJ3000-N03B
- Zoro # G4870643
- Country of Origin Japan
- Category Vacuum Water Separators
Dimensions
Port Size | 3/8 in |
Vacuum Inlet Size | 3/8 in |
Details
Max. Flow | 200 lpm |
Port Type | NPT Thread |
Configuration | Inline |
Filtration | Water Removing Element |
Temp. Range | 5 T0 60 Degrees C |
Item | Vacuum Water Separator |
Pressure Range | -100 To 1000 KPA |
Includes | Drain Cock, Water Element |
Maximum Vacuum Pressure | 1,000 kPa |
Series | AMJ |
Vacuum Inlet Type | NPT |
Minimum Vacuum Pressure | -100 kPa |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 5 Degrees C |
Description
Vacuum Water Separator, Vacuum Inlet Size 3/8 in, Vacuum Inlet Type NPT, Minimum Vacuum Pressure -100 kPa, Maximum Vacuum Pressure 1,000 kPa, Minimum Operating Temperature 5 Degrees C, Maximum Operating Temperature 60 Degrees C, Includes Drain Cock, Water Element, Series AMJ, Configuration Inline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Water Filter Assembly (19-0096)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-X)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZ5, 5 micron, Outside-In (MF0433240)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- SMC Vacuum Water Separator, 1 In (AMJ5000-N10B)
- SMC Vacuum Water Separator, 3/4 In (AMJ5000-N06B)
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- SMC Vacuum Water Separator, 1/2 In (AMJ4000-N04B)
- Smc Vacuum Water Separators