Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 50mm
Mfr # ZP50US
Zoro # G4871973
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Dia. 50 mm
- Pad Height 19.5 mm
- Durometer 40A
Product Information
- Brand Smc
- MFR # ZP50US
- Zoro # G4871973
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 50 mm |
Pad Height | 19.5 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Durometer | 40A |
Color | White |
Item | Vacuum Pad |
Temp. Range | -30 Degrees to 200 Degrees C |
For Use With | Adaptor |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad, Pad Diameter 50 mm, Pad Height 19.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG R47346-001 1/5 Hp Condenser Fan (R47346-001)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 21 # of Teeth (80B21)
- GROTE Rubber Air Hose 15 ft., Black, Red Anodize (81-0115-GR)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-501-8FO)
- SMC Vacuum Pad Assembly, 80mm, Brown (ZPT80HBU-B16)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CU)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BN)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- SMC Vacuum Pad, Flat, 40mm (ZP40US)
- FESTO Suction Cup ESS-4X20-ON (ESS-4X20-ON)
- Smc Pneumatic System Components