Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 16mm
Mfr # ZP16US
Zoro # G4871316
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Dia. 16 mm
- Pad Height 12.5 mm
- Color White
Product Information
- Brand Smc
- MFR # ZP16US
- Zoro # G4871316
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 16 mm |
Pad Height | 12.5 mm |
Pad Diameter | 16 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Color | White |
Item | Vacuum Pad |
For Use With | Adaptor |
Temp. Range | -30 Degrees to 200 Degrees C |
Durometer | 40A |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad, Pad Diameter 16 mm, Pad Height 12.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Female Plug SS, 1/2", NPTF, 1/2" (D4F4-S)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1002-20FP)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- FERNCO FLEX DONUT 3""CI X 3"" (P33U-305)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- SMC Vacuum Pad, Flat, 50mm (ZP50US)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CS)
- SMC Vacuum Pad, Flat, 4mm (ZP04UN)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BN)
- Smc Pneumatic System Components