Shop All Vacuum Pads
Smc
Vacuum Pad, Deep, 25mm
Mfr # ZP25DS
Zoro # G4871641
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Deep
- Pad Material Silicone
- Pad Dia. 25 mm
- Pad Height 20 mm
- Temp. Range -30 Degrees to 200 Degrees C
Product Information
- Brand Smc
- MFR # ZP25DS
- Zoro # G4871641
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 25 mm |
Pad Height | 20 mm |
Pad Diameter | 25 mm |
Details
Pad Type | Deep |
Pad Material | Silicone |
Temp. Range | -30 Degrees to 200 Degrees C |
Color | White |
Durometer | 40A |
For Use With | Adaptor |
Item | Vacuum Pad |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 200 Degrees C |
Pad Color | White |
Description
Vacuum Pad, Pad Diameter 25 mm, Pad Height 20 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Deep, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- PIX V-Belt, Cogged 5/8 X 71 (5VX710)
- AEROQUIP Adpt, ORS-MPT, 1-14, 3/4-14, Strt (FF2031T1012S)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- SMC Vacuum Pad, Flat, 4mm (ZP04UF)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- SMC Vacuum Pad Assembly, NBR, 50mm (ZPT50HN-B8)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- Smc Vacuum Pads