Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 8mm
Mfr # ZP08BGS
Zoro # G4870896
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Conductive Silicone
- Pad Dia. 8 mm
- Pad Height 13 mm
- For Use With Adaptor
Product Information
- Brand Smc
- MFR # ZP08BGS
- Zoro # G4870896
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 8 mm |
Pad Height | 13 mm |
Pad Diameter | 8 mm |
Details
Pad Type | Bellows |
Pad Material | Conductive Silicone |
Item | Vacuum Pad |
For Use With | Adaptor |
Temp. Range | -10 Degrees to 200 Degrees C |
Durometer | 50A |
Color | Black with Mark |
Pad Color | Black with Two Silver Marks |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 200 Degrees C |
Description
Vacuum Pad, Pad Diameter 8 mm, Pad Height 13 mm, Minimum Operating Temperature -10 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color Black with Two Silver Marks, Durometer 50A, Pad Type Bellows, Pad Material Conductive Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RS)
- FREUD Ball Bearing, 1-1/4" dia. (62-121)
- GATES MegaCrimp Couplings (12G-12FJX90M XBULK)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A-RP)
- SMC Vacuum Pad Test Kit, 16mm dia., 4 pads (RFKSS-GAS0067)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BS)
- SMC Vacuum Pad, Flat With Ribs, 40mm (ZP40CS)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BN)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- Smc Vacuum Pads