Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 25mm
Mfr # ZP25BS
Zoro # G4871474
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Dia. 25 mm
- Pad Height 24 mm
- For Use With Adaptor
Product Information
- Brand Smc
- MFR # ZP25BS
- Zoro # G4871474
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 25 mm |
Pad Height | 24 mm |
Pad Diameter | 25 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
For Use With | Adaptor |
Item | Vacuum Pad |
Temp. Range | -30 Degrees to 200 Degrees C |
Color | White |
Durometer | 40A |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad, Pad Diameter 25 mm, Pad Height 24 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Bellows, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW DEVILBISS ITW Devilbiss DEV190845 Coalescer Filter Element 2Nd Stage Haf-28 (DEV190845)
- NTN RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, 6203LLUV195 (6203LLUV195)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04059, Return Line, 3 micron, Outside-In (MF0064472)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BPN)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- SMC Vacuum Pad, Flat, 20mm (ZP20US)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- SMC Vacuum Pad, Flat, 50mm (ZP50US)
- SMC Vacuum Pad, Flat, 50mm (ZP50UN)
- Smc Vacuum Pads