Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 25mm
Mfr # ZP25BF
Zoro # G4871465
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Fluoro Rubber
- Pad Dia. 25 mm
- Pad Height 24 mm
- Color Black with Mark
Product Information
- Brand Smc
- MFR # ZP25BF
- Zoro # G4871465
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 25 mm |
Pad Height | 24 mm |
Pad Diameter | 25 mm |
Details
Pad Type | Bellows |
Pad Material | Fluoro Rubber |
Color | Black with Mark |
Durometer | 60A |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 250 Degrees C |
For Use With | Adaptor |
Pad Color | Black with Green Mark |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 25 mm, Pad Height 24 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Bellows, Pad Material Fluoro Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Bar & Chain Oil - 4/1 Gallon Case (59105)
- BREEZE Hose Clamp, CT, SAE 24,410SS, PK10 (CT 9424 B)
- ADAPTALL Hose Adapter, 18 mm, Metric (9029-18x1.5)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BF)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BS)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- FESTO Suction Cup VASB-55-1/4-NBR (VASB-55-1/4-NBR)
- Smc Pneumatic System Components