Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 16mm
Mfr # ZP16BN
Zoro # G4871343
original price:
$9.15
10% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Dia. 16 mm
- Pad Height 20 mm
- Color Black
Product Information
- Brand Smc
- MFR # ZP16BN
- Zoro # G4871343
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 16 mm |
Pad Height | 20 mm |
Pad Diameter | 16 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Color | Black |
Durometer | 50A |
For Use With | Adaptor |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 120 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black |
Description
Vacuum Pad, Pad Diameter 16 mm, Pad Height 20 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Bellows, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- D&D 68" Outside Length, 1 3/8" Top Width, 2 Ribs (2/5VX680)
- ENERPAC O-Ring, Fits Enerpac (B1334803)
- REELCRAFT Extension Cord Reel, 45 ft, 12/3, 15.0 A Amps, 1 Outlets, 120V AC Voltage (L 4545 123 3)
- SMC Vacuum Pad, Flat, 4mm (ZP04UF)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- SMC Vacuum Pad, Flat, 25mm (ZP25US)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- FESTO Suction Cup ESS-10-SS (ESS-10-SS)
- Smc Pneumatic System Components